Beli Switch VLAN di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. tp-link JetStream Smart Switch
    Mulai

    Rp1.499.900

    tp-link JetStream Smart Switch
    Deskripsi:
    JetStream 12-Port 10GBase-T Smart Switch with 4 10G SFP+ Slots. T1700X-16TS. - Equipped with 12 10GBase-T RJ45 Ports and 4 10G SFP+ Fiber Ports, providing 320Gbps Switching Capacity. - 10GBase-T Technology provides a cost-effective method for migrating from current network to 10G Ethernet by utilizing existing CAT5e/CAT6 short connections (up to 55m) and CAT6A/CAT7 connections (up to 100m). - L2+ feature, Static Routing help route internal traffic for more efficient use of network resources. - Advanced security features include IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, and Radius Authentication. - Comprehensive IPv6 support for management, QoS and ACL. - WEB/CLI managed modes, SNMP, RMON enhance management. - Dual Firmware Image improves reliability and up-time of your network.
  2. Qnap Managed Switch & NAS
    Mulai

    Rp47.999.900

    Qnap Managed Switch & NAS
    Deskripsi:
    QGD-1600 The world's first smart edge switch that runs QTS and supports hosting Virtual Machines (VMs), enabling versatile applications to satisfy all your networking needs.QNAP's QGD-1600 is the world's first managed switch that supports Virtual Machines (VMs). It features multiple Gigabit ports for highly flexible networking environment deployment. With a dual-CPU design, the QGD-1600 provides both Layer 2 management functions for VM and QTS applications. The QGD-1600 also features Software-Defined Networking (SDN), enabling it to function as a NAS, NVR, router and firewall for IP surveillance, network security and storage expansion applications. Therefore, the QGD series offers SMBs a cost-optimized and centrally managed LAN deployment solution.
    atribut:
    • Buttons: Device PSU power button; Host power button; Host reset button(load default); Switch reset button
    • CPU Architecture: 64-bit x86
    • Drive Bays: 2x 2.5-inch SATA 6Gb/s, 3Gb/s
    • Drive Compatibility: 2.5-inch bays: 2.5-inch solid-state drives, 2.5-inch hard disk drives
    • File System: External Hard Drive: EXT3, EXT4, NTFS, FAT32, HFS+, exFAT (optional license)
    • File System: Internal Hard Drive: EXT4
    • Flash Memory (GB): 4 (Dual boot OS protection)
    • Form Factor: Rackmount
    • Maximum Power Consumption (W): 100
    • Memory Slot: 2x SODIMM DDR4
  3. Qnap Managed Switch
    Mulai

    Rp18.999.900

    Qnap Managed Switch
    Deskripsi:
    QSW-IM1200-8C Industrial-grade Fanless full 10GbE Switch to accelerate high-speed network deployment in rugged industrial environmentsThe rugged 12-Port 10GbE Managed Switch QSW-IM1200-8C has four 10GbE SFP+ fiber ports, eight 10GbE SFP+/RJ45 combo ports, and supports Layer 2 switching and network management to provide a user-friendly entry-level network management solution. With a robust industrial-grade hardware design and operating temperatures of -30 ~ 65° Celsius in airy environments (0.5~0.7m/s ) or -30 ~ 45° Celsius in enclosed spaces, the QSW-IM1200-8C enables high-speed network deployment in the rugged environments of Industry 4.0, smart transportation, and smart cities. The QSW-IM1200-8C is made in Taiwan (MIT), providing a high-quality and reliable networking solution.
    atribut:
    • Buttons: Reset button
    • Jumbo Frames: 9K
    • Management Interface: Web
    • Relative Humidity (%RH): 5~95 Non-condensing
  4. Qnap Managed Switch & NAS with PoE
    Mulai

    Rp55.999.900

    Qnap Managed Switch & NAS with PoE
    Deskripsi:
    QGD-1600P The world's first smart PoE edge switch that runs QTS and supports hosting Virtual Machines (VMs), enabling versatile applications to satisfy all your networking needs.(Models without PoE are also available.)QNAP's QGD-1600P is the world's first PoE managed switch that supports Virtual Machines (VMs). It features 4-port 60-watt and 12-port 30-watt Gigabit PoE (with two PoE/SFP Combo ports) for highly flexible networking environment deployment. With a dual-CPU design, the QGD-1600P provides both Layer 2 management functions for VM and QTS applications. The QGD-1600P also features Software-Defined Networking (SDN), enabling it to function as a NAS, NVR, router, firewall and AP controller for IP surveillance, network security, storage expansion, and wireless LAN management applications. Therefore, the Guardian series offers SMBs a cost-optimized and centrally managed LAN deployment solution. Note: There are two models available: QGD-1600P with PoE, and QGD-1600 without PoE.
    atribut:
    • Buttons: Device PSU power button; Host power button; Host reset button(load default); Switch reset button
    • CPU Architecture: 64-bit x86
    • File System: External Hard Drive: EXT3, EXT4, NTFS, FAT32, HFS+, exFAT (optional license)
    • File System: Internal Hard Drive: EXT4
    • Flash Memory (GB): 4 (Dual boot OS protection)
    • Memory Slot: 2x SODIMM DDR4
  5. Ruijie 8-Port Gigabit Smart Cloud Managed Non-PoE Switch
    Mulai

    Rp529.900

    Ruijie 8-Port Gigabit Smart Cloud Managed Non-PoE Switch
    atribut:
    • Certification: CE
    • Desktop Case Material: Steel
    • Dimensions (WxDxH) (mm): 160x75x24
    • Forwarding Rate (Mpps): 11.9
    • Layer Type: Layer 2
    • MTBF: > 200000
    • Mac Address Table: 4000
    • Max. VLANs: 16
    • Port Surge (kV): 4
    • Ports: 8 x 10/100/1000Base-T ports
    • Switching Capacity (Gbps): 16
    • fan: Fanless
  6. PROLiNK Gigabit Ethernet Switch 24-Port
    Mulai

    Rp1.799.900

    PROLiNK Gigabit Ethernet Switch 24-Port
    Deskripsi:
    Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 24
  7. tp-link 8Port Gigabit Smart Switch
    Mulai

    Rp1.099.900

    tp-link 8Port Gigabit Smart Switch
    Deskripsi:
    Gigabit Ethernet connections on all ports provide full speed of data transferringIntegrated security strategy including 802.1Q VLAN, ACL, Port Security and Storm control help protect LAN area investmentL2/L3/L4 QoS and IGMP snooping optimize voice and video applicationsWEB/CLI managed modes, SNMP, RMON bring abundant management featuresInnovative energy-efficient technology saves up to 65% of power consumption
    atribut:
    • Interface: 8 10/100/1000Mbps RJ45 Ports(Auto-Negotiation/Auto MDI/MDIX)
    • System Requirements: Microsoft® Windows® 98SE, NT, 2000, XP, Vista™ or Windows 7, MAC® OS, NetWare®, UNIX® or Linux.
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 8.2x4.9x1.0 (209x126x26mm)
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab,IEEE 802.3ad, IEEE 802.3x, IEEE 802.1d, IEEE 802.1s,IEEE 802.1w, IEEE 802.1q, IEEE 802.1p, IEEE 802.1x
    • Packet Forwarding Rate (Mpps): 11.9
    • Bandwidth/Backplane (Gbps): 16
    • Power Consumption (W): Maximum: 6.42 (220V/50Hz)
    • Power Supply (V/Hz): 100-240 AC/50-60External Power Adapter (Output: 12 DC/1A)
  8. Linksys 24-Port Managed Gigabit Ethernet Switch
    Mulai

    Rp6.299.900

    Linksys 24-Port Managed Gigabit Ethernet Switch
    Deskripsi:
    Package Contents: - Linksys LGS328C- Quick start guide- Rack-mount kit (includes eight screws)- Four rubber feet- Power cord
  9. tp-link JetStream L2 Managed Switch
    Mulai

    Rp2.899.900

    tp-link JetStream L2 Managed Switch
    atribut:
    • Power Supply (V): AC 100-240 (50/60Hz)
    • Certification: CE, FCC, RoHS
    • Jumbo Frame: 9216 Bytes
    • Mounting: Rack Mountable
  10. Mikrotik Cloud Router Switch
    Mulai

    Rp1.299.900

    Mikrotik Cloud Router Switch
    atribut:
    • CPU Core Count: 1
    • RouterOS License: 5
    • MTBF: Approximately 200000 hours at 25°C
  11. tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+
    Mulai

    Rp5.399.900

    tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+
    Deskripsi:
    Features 24 PoE ports, with total PoE power budget of 250 W and useful PoE power management featuresIntegrated security strategy including 802.1Q VLAN, Port Security, and Storm control help protect LAN area investmentL2/L3/L4 QoS and IGMP snooping optimize voice and video applicationsWEB/CLI managed modes, SNMP, RMON bring abundant management featuresDual Firmware Image improves the reliability and uptime of your network
    atribut:
    • Fan Quantity: 2
    • Physical Security Lock: Yes
    • PoE Budget (W): 250
    • Dimensions (mm): 440x180x44
    • Switching Capacity (Gbps): 12.8
    • Packet Forwarding Rate (Mpps): 9.5
    • Mac Address Table: 8K
    • Jumbo Frame (Byte): 9216
    • Mounting: Rack Mountable
  12. 3onedata Industrial Rackmount Switches Layer 3
    Mulai

    Rp93.999.900

    3onedata Industrial Rackmount Switches Layer 3
    Deskripsi:
    ICS5028G-4XGS-8GC is 28-port gigabit/10 gigabit layer 3 managed industrial Ethernet switch. It provides 10 Gigabit SFP slots, Gigabit copper ports and Gigabit fiber and copper Combo ports. It adopts 1U rack mounting, abundant numbers of interfaces and bandwidth of Gigabit/10 Gigabit combination to provide high performance and speed to transfer large amounts of video, voice, and data, which can meet the application requirements of large-scale industrial network. Network management system supports various network protocols and industrial standards, such as ARP, Static ND, VRRP, RIP, OSPF, BGP, ERPS, STP/RSTP/MSTP, 802.1Q VLAN, QoS, IGMP Static Multicast, LLDP, Port Trunking, Port Mirroring, etc. It also possesses complete management functions, including Port Configuration, Port Statistics, Access Control, 802.1X Authentication, Network Diagnosis, Rapid Configuration, Online Upgrading, loop detection and so on, and supports CLI, WEB, Telnet, SNMP and other access methods. It can provide users with good experience with friendly design of network management system interface, simple and convenient operation. This product supports optional dual AC/DC power supply. The input power supply is two independent power supply circuits which can ensure the normal operation of the device when one power supply fails. When power supply or port has link failure, ALARM indicator will be bright and send out alarm, meanwhile, alarm device connected to the relay will send out alarm for rapid scene troubleshooting. Hardware adopts fanless, low power consumption, wide temperature and voltage design and has passed rigorous industrial standard tests, which can suit for the industrial scene environment with harsh requirements for EMC. It can be widely used in smart grid, rail transit, smart city, safety city, new energy, intelligent manufacturing and other industrial fields.Standard & Protocol:IEEE 802.3 for 10Base-TIEEE 802.3u for 100Base-TXIEEE 802.3ab for 1000Base-TIEEE 802.3z for 1000Base-XIEEE 802.3ae for 10GbE SFP+IEEE 802.3x for Flow ControlIEEE 802.1D for Spanning Tree ProtocolIEEE 802.1w for Rapid Spanning Tree ProtocolIEEE 802.1s for Multiple Spanning Tree ProtocolIEEE 802.1Q for VLANIEEE 802.1p for CoSIEEE 802.1X for 802.1X AuthenticationIEEE 802.1AB for LLDPIEEE 802.3ad for LACP
    atribut:
    • 10 Gigabit SFP Port: 4
    • Dimensions (mm): 440.4x304.8x44
    • Gigabit Combo Port: 4
    • Gigabit Copper Port: 16
    • Security: Supply Alarm, Storm Suppression, SSHD Configuration, Telnet Configuration, HTTPS Configuration 802.1Q Vlan, QinQ, Static/Dynamic Port Aggregation, Bandwidth
    • Switch Function: 802.1Q Vlan, QinQ, Static/Dynamic Port Aggregation, Bandwidth, Management, Flow Control, Port Isolation
    • AC Power Supply (VAC/DC): 100-240
    • Backplane Bandwidth: 128G
    • DC Power Supply (VDC): 36-72
    • LED Indicator: Running indicator, Port Indicator, Power supply indicator, Alarm indicator
    • MAC Adress: 16K
    • Packet Buffet Size (Mbit): 12
    • Power Consumption (W): No-Load (10.5 @220VAC), Full-load (25.3 @220VAC)
    • Redundancy Protocol: SW-Ring, STP/RSTP/MSTP, ERPS, Loop Detection
    • Routing Technique: VRRP, RIP, OSPF, BGP
    • Switch Delay (µs): <10
    • Time Management: SNTP
    • Transmission Mode: Store and forward
    • Troubleshooting: Ping, Traceroute, Port Loopback, DDM
    • Unicast / Multicast: Static Multicast, GMRP, IGMP-Snooping
  13. Ruijie 28-Port Gigabit Layer 2 Cloud Managed PoE Switch
    Mulai

    Rp7.299.900

    Ruijie 28-Port Gigabit Layer 2 Cloud Managed PoE Switch
    atribut:
    • Certifications: CE, FCC
    • Dimensions (WxDxH) (mm): 440x293x44
    • Forwarding Rate (Mpps): 41.67
    • MTBF: > 200000
    • Mac Address Table: 8000
    • Maximum VLAN: 4094
    • PoE(802.3af)/PoE+(802.3at) (W): 370
    • Port Surge (kV): 6
    • Ports: 24 x 10/100/1000Base-T PoE+ ports, 4 SFP uplink
    • Switching Capacity (Gbps): 56
    • fan: Single, Left-to-Right airflow
  14. Ruijie 24-Port Gigabit Layer 3 PoE Switch, 4 SFP+ Uplink
    Mulai

    Rp24.999.900

    Ruijie 24-Port Gigabit Layer 3 PoE Switch, 4 SFP+ Uplink
    atribut:
    • Certification: CE, FCC
    • Dimensions (WxDxH) (mm): 440x350x43.6
    • Forwarding Rate (Mpps): 96
    • Layer Type: Layer 3
    • MTBF: > 200000
    • Mac Address Table: 16000
    • Max. VLANs: 4094
    • PoE(802.3af)/PoE+(802.3at) (W): 370
    • Port Surge (kV): 6
    • Ports: 24 x 10/100/1000Base-T PoE+ ports, 4 SFP+ uplink
    • Switching Capacity (Gbps): 128
    • fan: Dual, Left/Right-to-Rear
  15. Ruijie 24-Port Gigabit Layer 3 Non-PoE Switch, 4 SFP+ Uplink
    Mulai

    Rp10.999.900

    Ruijie 24-Port Gigabit Layer 3 Non-PoE Switch, 4 SFP+ Uplink
    atribut:
    • Certification: CE, FCC
    • Dimensions (WxDxH) (mm): 440x207.5x43.6
    • Forwarding Rate (Mpps): 96
    • Layer Type: Layer 3
    • MTBF: > 200000
    • Mac Address Table: 16000
    • Max. VLANs: 4094
    • Port Surge (kV): 6
    • Ports: 24 x 10/100/1000Base-T ports, 4 SFP+ uplink
    • Switching Capacity (Gbps): 128
    • fan: Single, Left-to-Rear
  16. 3onedata Industrial Rackmount Switches Layer 2
    Mulai

    Rp47.999.900

    3onedata Industrial Rackmount Switches Layer 2
    Deskripsi:
    IES5028G-4GS-8GC is 28-port Gigabit layer 2 managed industrial Ethernet switch. It provides Gigabit copper ports, Gigabit fiber and copper Combo ports and Gigabit SFP slots. It adopts 1U rack mounting, abundant numbers of interfaces and Gigabit bandwidth to meet the application requirements of large-scale industrial network.Network management system supports various network protocols and industrial standards, such as STP/RSTP/MSTP, 802.1Q VLAN, QoS, IGMP Static Multicast, LLDP, Port Trunking, Port Mirroring, etc. It also possesses complete management functions, including Port Configuration, Port Statistics, Access Control, 802.1X Authentication, Network Diagnosis, Rapid Configuration, Online Upgrading and so on, and supports CLI, WEB, Telnet, SNMP and other access methods. It can provide users with good experience with friendly design of network management system interface, simple and convenient operation.This product supports optional dual AC/DC power supply. The input power supply is two independent power supply circuits which can ensure the normal operation of the device when one power supply fails. When power supply or port has link failure, ALARM indicator will be bright and send out alarm, meanwhile, alarm device connected to the relay will send out alarm for rapid scene troubleshooting. Hardware adopts fanless, low power consumption, wide temperature and voltage design and has passed rigorous industrial standard tests, which can suit for the industrial scene environment with harsh requirements for EMC. It can be widely used in smart grid, rail transit, smart city, safety city, new energy, intelligent manufacturing and other industrial fields.
    atribut:
    • 4 Gigabit SFP Port: 4
    • AC Power Supply (VAC/DC): 100-240
    • Certification: CE, FCC, RoHS
    • LED Indicator: Running Indicator, Port Indicator, Power Supply Indicator, Alarm Indicator
    • Switch Delay (µs): <10
    • Time Management: SNTP
    • Transmission Mode: Store and forward
    • Unicast / Multicast: Static Multicast, GMRP, IGMP-Snooping
Daftar Harga Switch VLAN Terbaru October 2026
D-Link Switch 48-port UTP 10/100/1000Mbps, 4- 10G SFP+ Auto-sensing, Auto-MDI-X, Static Routing, Auto Survillance VLANRp24.999.900
D-Link Switch 28-port UTP 10/100/1000Mbps, 4-port UTP 10/100/1000Mbps with SFP (Mini-GBIC) Auto survillence VLANRp15.999.900
tp-link JetStream Smart SwitchRp1.499.900
Qnap Managed Switch & NASRp47.999.900
Qnap Managed SwitchRp18.999.900
Qnap Managed Switch & NAS with PoERp55.999.900
Ruijie 8-Port Gigabit Smart Cloud Managed Non-PoE SwitchRp529.900
PROLiNK Gigabit Ethernet Switch 24-PortRp1.799.900
tp-link 8Port Gigabit Smart SwitchRp1.099.900
Linksys 24-Port Managed Gigabit Ethernet SwitchRp6.299.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)